TIMKEN

TIMKEN Lock Nut AN 18

  • ERIKS:14199883
  • Manufacturer:087796034242
Image 1
Save to list

€73.67/ pieceexcl. VAT

€89.14incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
AN
Thread Size
3.527x12"
Outer Diameter
118.389 mm
Width
17.729 mm