TIMKEN

TIMKEN Lock Nut AN 16

  • ERIKS:14199881
  • Manufacturer:087796034228
Image 1
Save to list

€63.81/ pieceexcl. VAT

€77.21incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
AN
Thread Size
3.137x12"
Outer Diameter
105.689 mm
Width
15.341 mm