TIMKEN

TIMKEN Lock Nut AN 15

  • ERIKS:14199880
  • Manufacturer:087796034211
Image 1
Save to list

€52.90/ pieceexcl. VAT

€64.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
AN
Thread Size
2.933x12"
Outer Diameter
98.552 mm
Width
15.341 mm