TIMKEN

TIMKEN LM603049, Tapered roller bearing, 45.242 mm ID

  • ERIKS:11441695
  • Manufacturer:053893650593
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€30.95/ pieceexcl. VAT

€37.45incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LM
Type
Tapered roller bearing
Assembly type
Cone
Inner Diameter
45.242 mm
Inner diameter
1.7812 in
Cone width
19.842 mm
Cone width inch
0.7812 in
Sealing
No
With flange
No
Dynamic load rating
77.9 kN
Static load rating
77.9 kN