TIMKEN

TIMKEN Labyrinth seal LO80

  • ERIKS:12839368
  • Manufacturer:087796082380
Image 1
Save to list

€1,086.20/ pieceexcl. VAT

€1,314.30incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LO
Inner Diameter
380.06 mm
Outer Diameter
415 mm
Width
42 mm
Material
NBR/steel
Operating temperature
from -40 to 120 °C