TIMKEN

TIMKEN Labyrinth seal LO68

  • ERIKS:12839352
  • Manufacturer:087796082359
Image 1
Save to list

€863.65/ pieceexcl. VAT

€1,045.02incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LO
Inner Diameter
320.06 mm
Outer Diameter
355 mm
Width
42 mm
Material
NBR/steel
Operating temperature
from -40 to 120 °C