TIMKEN

TIMKEN Labyrinth seal LO518

  • ERIKS:12839199
  • Manufacturer:087796317895
Image 1
Save to list

€156.32/ pieceexcl. VAT

€189.15incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LO
Inner Diameter
80.07 mm
Outer Diameter
109 mm
Width
22 mm
Material
NBR/steel
Operating temperature
from -40 to 120 °C