TIMKEN

TIMKEN Labyrinth seal LO516

  • ERIKS:12839187
  • Manufacturer:087796317871
Image 1
Save to list

€105.75/ pieceexcl. VAT

€127.96incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LO
Inner Diameter
70.07 mm
Outer Diameter
99.5 mm
Width
22 mm
Material
NBR/steel
Operating temperature
from -40 to 120 °C