
€93.76/ pieceexcl. VAT
€113.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LO |
Inner Diameter | 45.07 mm |
Outer Diameter | 69 mm |
Width | 16 mm |
Material | NBR/steel |
Operating temperature | from -40 to 120 °C |