TIMKEN

TIMKEN Labyrinth seal LO509

  • ERIKS:12839155
  • Manufacturer:087796317819
Image 1
Save to list

€95.29/ pieceexcl. VAT

€115.30incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LO
Inner Diameter
40.07 mm
Outer Diameter
63 mm
Width
16 mm
Material
NBR/steel
Operating temperature
from -40 to 120 °C