TIMKEN

TIMKEN Labyrinth seal LO506

  • ERIKS:12839140
  • Manufacturer:087796317789
Image 1
Save to list

€177.73/ pieceexcl. VAT

€215.05incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LO
Inner Diameter
25.07 mm
Outer Diameter
43 mm
Width
14 mm
Material
NBR/steel
Operating temperature
from -40 to 120 °C