TIMKEN

TIMKEN Labyrinth seal LO505

  • ERIKS:12839134
  • Manufacturer:087796317772
Image 1
Save to list

€260.68/ pieceexcl. VAT

€315.42incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LO
Inner Diameter
20.07 mm
Outer Diameter
38 mm
Width
14 mm
Material
NBR/steel
Operating temperature
from -40 to 120 °C