TIMKEN

TIMKEN Labyrinth seal LO314

  • ERIKS:12839067
  • Manufacturer:087796317543
Image 1
Save to list

€269.85/ pieceexcl. VAT

€326.52incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LO
Inner Diameter
70 mm
Outer Diameter
98.5 mm
Width
25.5 mm
Material
NBR/steel
Operating temperature
from -40 to 120 °C