TIMKEN

TIMKEN Labyrinth seal LO220

  • ERIKS:12838972
  • Manufacturer:087796317383
Image 1
Save to list

€275.15/ pieceexcl. VAT

€332.93incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LO
Inner Diameter
100 mm
Outer Diameter
145 mm
Width
25.5 mm
Material
NBR/steel
Operating temperature
from -40 to 120 °C