
€199.01/ pieceexcl. VAT
€240.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LO |
Inner Diameter | 80 mm |
Outer Diameter | 98.5 mm |
Width | 25.5 mm |
Material | NBR/steel |
Operating temperature | from -40 to 120 °C |