
€168.94/ pieceexcl. VAT
€204.42incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LO |
Inner Diameter | 75 mm |
Outer Diameter | 93 mm |
Width | 21 mm |
Material | NBR/steel |
Operating temperature | from -40 to 120 °C |