TIMKEN

TIMKEN Labyrinth seal LO206

  • ERIKS:12838903
  • Manufacturer:087796317277
Image 1
Save to list

€68.43/ pieceexcl. VAT

€82.80incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LO
Inner Diameter
30 mm
Outer Diameter
42.5 mm
Width
21 mm
Material
NBR/steel
Operating temperature
from -40 to 120 °C