




€78.37/ pieceexcl. VAT
€94.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 1726...-2RS |
Outer Diameter | 110 mm |
Width | 27 mm |
Dynamic load rating | 62 kN |
Static load rating | 38.2 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Press Fit Locking |