TIMKEN

TIMKEN Insert bearing with standard inner ring Spherical Outer Ring Press Fit Locking 1726208-2RS

  • ERIKS:12828839
  • Manufacturer:053893720258
Image 1
Image 2
Image 1
Image 2
A non-seperable single row ball bearing with deep raceway grooves and rubber seals on both sides. Suitable for running at high speeds and can accommodate axial loads in both directions, in addition to radial loads, due to the close conformity between the raceway grooves and balls.
Save to list

€38.10/ pieceexcl. VAT

€46.10incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
1726...-2RS
Outer Diameter
80 mm
Width
18 mm
Dynamic load rating
29.1 kN
Static load rating
17.9 kN
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Press Fit Locking