




€17.49/ pieceexcl. VAT
€21.16incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 1726...-2RS |
Shaft diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Dynamic load rating | 12.8 kN |
Static load rating | 6.6 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Press Fit Locking |