

€56.00/ pieceexcl. VAT
€67.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | RCSM |
Shaft diameter | 1 in |
Outer Diameter | 64.3 mm |
Outer ring width | 25.4 mm |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |