TIMKEN

TIMKEN Insert bearing Spherical Outer Ring Setscrew Locking SUC205-16/FVSL613

  • ERIKS:14072077
  • Manufacturer:013992247742
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Wide Inner ring ball bearing UC Industrial series
  • The UC wide inner ring ball bearing uses a popular set screw locking mechanism and is suggested for industrial applications where normal loads are encountered.
  • The set screw mounting feature is ideal for reversing load applications.
  • Bearing prelubricated and ready for immediate installation.
  • The wide inner ring provides effective shaft support for a broad range of industrial applications.
  • The positive contact of the land-riding bonded nitrile seal helps protect against harmful contaminants and retains lubricant under severe operating conditions.
  • An external steel flinger provides additional protection from contamination.
  • The UC-series features superfinished raceways, grade-10 balls for smooth running and low noise operation.
  • UC-series wide inner ring ball bearings have spherical outside diameters for use in housings with corresponding spherical inside surfaces to compensate for shaft misalignment.
Save to list

€152.81/ pieceexcl. VAT

€184.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUC200..F
Shaft diameter
1 in
Outer Diameter
52 mm
Width
34.1 mm
Outer ring width
17 mm
Dynamic load rating
11.9 kN
Static load rating
6.3 kN
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking