TIMKEN

TIMKEN Induction Heater 230V EU Plug VHIS751

  • ERIKS:24022306
Image 1
Save to list

€3,090.19/ pieceexcl. VAT

€3,739.13incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
VHIS 75
Max. bearing weight
95 kg
Min. inner diameter
15 mm
Max. outer diameter
480 mm
Maximum width
200 mm
Max. power consumption
3.6 kV·A
Operating voltage
230 V
Frequency measuring voltage
50-60 Hz
Maximum temperature setting
240 °C
Weight
37
Spare parts & accessories

€523.02/ pieceexcl. VAT

€632.85incl. VAT

Estimated delivery date - 11/11/2026