




€124.11/ pieceexcl. VAT
€150.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Sprocket Idler |
Type | ANSI 60-1 |
Series | Sprocket Idler |
Type | ANSI 60-1 |
Number of teeth | 12 |
Pitch | 19.05 mm |
Pitch | 3/4 in |