TIMKEN

TIMKEN Idler Roller Chain Sprocket 010 6015S

  • ERIKS:13172959
  • Manufacturer:087796062320
Image 1
Image 2
Image 1
Image 2
Save to list

€75.84/ pieceexcl. VAT

€91.77incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
Sprocket Idler
Type
ANSI 60-1
Series
Sprocket Idler
Type
ANSI 60-1
Number of teeth
15
Pitch
19.05 mm
Pitch
3/4 in
Pitch circle
91.62 mm
Outer Diameter
101.32 mm
Pilot bore
16.26 mm
Hub diameter
24.43 mm
Total width
18.29 mm
Tooth width Simplex
11.66 mm
Material
Sintered steel