




€72.04/ pieceexcl. VAT
€87.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Sprocket Idler |
Type | ANSI 40-1 |
Series | Sprocket Idler |
Type | ANSI 40-1 |
Number of teeth | 18 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 73.13 mm |
Outer Diameter | 19.88 mm |
Pilot bore | 16.26 mm |
Hub diameter | 24.43 mm |
Total width | 18.29 mm |
Tooth width Simplex | 7.21 mm |
Material | Sintered steel |