




€65.63/ pieceexcl. VAT
€79.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Sprocket Idler |
Type | ANSI 60-1 |
Series | Sprocket Idler |
Type | ANSI 60-1 |
Number of teeth | 15 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 91.62 mm |
Outer Diameter | 101.32 mm |
Pilot bore | 13.08 mm |
Hub diameter | 24.43 mm |
Total width | 18.29 mm |
Tooth width Simplex | 11.66 mm |
Material | Sintered steel |