TIMKEN

TIMKEN Idler Roller Chain Sprocket 008 5017S

  • ERIKS:13172970
  • Manufacturer:087796118997
Image 1
Image 2
Image 1
Image 2
Save to list

€88.11/ pieceexcl. VAT

€106.61incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
Sprocket Idler
Type
ANSI 50-1
Series
Sprocket Idler
Type
ANSI 50-1
Number of teeth
17
Pitch
15.875 mm
Pitch
5/8 in
Pitch circle
86.36 mm
Outer Diameter
94.72 mm
Pilot bore
13.08 mm
Hub diameter
24.43 mm
Total width
18.29 mm
Tooth width Simplex
8.71 mm
Material
Sintered steel