TIMKEN

TIMKEN Hydraulic nut metric thread HMV72

  • ERIKS:14199845
  • Manufacturer:087796154544
Image 1
Save to list

€11,604.91/ pieceexcl. VAT

€14,041.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
HMV
Thread Size
Tr360x5 mm
Outer Diameter
475 mm
Ring width
56 mm
Piston stroke
15 mm
Outside Piston Diameter
431 mm