

€13,351.15/ pieceexcl. VAT
€16,154.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HMV |
Thread Size | Tr400x5 mm |
Outer Diameter | 525 mm |
Ring width | 60 mm |
Piston stroke | 17 mm |
Outside Piston Diameter | 475 mm |