

€10,920.75/ pieceexcl. VAT
€13,214.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HMV |
Thread Size | Tr340x5 mm |
Outer Diameter | 450 mm |
Ring width | 53 mm |
Piston stroke | 14 mm |
Outside Piston Diameter | 408 mm |