

€10,100.73/ pieceexcl. VAT
€12,221.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HMV |
Thread Size | Tr320x5 mm |
Outer Diameter | 430 mm |
Ring width | 53 mm |
Piston stroke | 14 mm |
Outside Piston Diameter | 387 mm |