

€9,108.69/ pieceexcl. VAT
€11,021.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HMV |
Thread Size | Tr300x4 mm |
Outer Diameter | 405 mm |
Ring width | 51 mm |
Piston stroke | 14 mm |
Outside Piston Diameter | 364 mm |