TIMKEN

TIMKEN Hydraulic nut metric thread HMV 44

  • ERIKS:14199829
  • Manufacturer:087796154322
Image 1
Save to list

€6,787.39/ pieceexcl. VAT

€8,212.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
HMV
Thread Size
Tr220x4 mm
Outer Diameter
305 mm
Ring width
44 mm
Piston stroke
9 mm
Outside Piston Diameter
273 mm