TIMKEN

TIMKEN Hydraulic nut metric thread HMV 38

  • ERIKS:14199828
  • Manufacturer:087796154261
Image 1
Save to list

€5,447.46/ pieceexcl. VAT

€6,591.43incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
HMV
Thread Size
M 190x3 mm
Outer Diameter
270 mm
Ring width
42 mm
Piston stroke
7 mm
Outside Piston Diameter
239 mm