

€4,980.17/ pieceexcl. VAT
€6,026.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HMV |
Thread Size | M 170x3 mm |
Outer Diameter | 245 mm |
Ring width | 41 mm |
Piston stroke | 6 mm |
Outside Piston Diameter | 215 mm |