

€4,652.29/ pieceexcl. VAT
€5,629.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HMV |
Thread Size | M 160x3 mm |
Outer Diameter | 235 mm |
Ring width | 40 mm |
Piston stroke | 6 mm |
Outside Piston Diameter | 206 mm |