TIMKEN

TIMKEN Hydraulic nut metric thread HMV-26

  • ERIKS:14199841
  • Manufacturer:087796154100
Image 1
Save to list

€3,557.64/ pieceexcl. VAT

€4,304.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
HMV
Thread Size
M 130x2 mm
Outer Diameter
200 mm
Ring width
38 mm
Piston stroke
5 mm
Outside Piston Diameter
170 mm