TIMKEN

TIMKEN Hydraulic nut metric thread HMV 112

  • ERIKS:14199825
  • Manufacturer:087796154827
Image 1
Save to list

€21,234.79/ pieceexcl. VAT

€25,694.10incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
HMV
Thread Size
Tr560x6 mm
Outer Diameter
705 mm
Ring width
71 mm
Piston stroke
22 mm
Outside Piston Diameter
650 mm