

€19,566.98/ pieceexcl. VAT
€23,676.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HMV |
Thread Size | Tr350x5 mm |
Outer Diameter | 670 mm |
Ring width | 69 mm |
Piston stroke | 21 mm |
Outside Piston Diameter | 617 mm |