TIMKEN

TIMKEN High temperature seal (2 pieces) for SRB bearing housings 85MMHTPS

  • ERIKS:12226932
  • Manufacturer:013992022363
Image 1
Save to list

€66.91/ pieceexcl. VAT

€80.96incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
HTPS
Shaft diameter
85 mm
Temperature range
from -60 to 300 °C
Seal material
PTFE/Graphite