TIMKEN

TIMKEN High temperature seal (2 pieces) for SRB bearing housings 700HTPS

  • ERIKS:13169966
  • Manufacturer:013992022158
Image 1
Save to list

€378.36/ pieceexcl. VAT

€457.82incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
HTPS
Shaft diameter
7 in
Temperature range
from -60 to 300 °C
Seal material
PTFE/Graphite