TIMKEN

TIMKEN High temperature seal (2 pieces) for SRB bearing housings 150MMHTPS

  • ERIKS:12226943
  • Manufacturer:013992020291
Image 1
Save to list

€103.27/ pieceexcl. VAT

€124.96incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
HTPS
Shaft diameter
150 mm
Temperature range
from -60 to 300 °C
Seal material
PTFE/Graphite