

€429.93/ pieceexcl. VAT
€520.22incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | HTPS |
Shaft diameter | 10 in |
Temperature range | from -60 to 300 °C |
Seal material | PTFE/Graphite |