TIMKEN

TIMKEN High precision angular contact bearing 3MM9344WICRDUM

  • ERIKS:13167968
  • Manufacturer:087796252196
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€11,955.77/ pieceexcl. VAT

€14,466.48incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
220 mm
Outer Diameter
300 mm
Width
152 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings