

€4,756.85/ pieceexcl. VAT
€5,755.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 3MM9300WI |
Inner Diameter | 200 mm |
Outer Diameter | 280 mm |
Width | 38 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |