TIMKEN

TIMKEN High precision angular contact bearing 3MM9334WICRSUM

  • ERIKS:13167981
  • Manufacturer:087796346833
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€2,817.11/ pieceexcl. VAT

€3,408.70incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
170 mm
Outer Diameter
230 mm
Width
28 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing