

€2,817.11/ pieceexcl. VAT
€3,408.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 3MM9300WI |
Inner Diameter | 170 mm |
Outer Diameter | 230 mm |
Width | 28 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |