

€4,895.57/ pieceexcl. VAT
€5,923.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 3MM9300WI |
Inner Diameter | 160 mm |
Outer Diameter | 220 mm |
Width | 56 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |