TIMKEN

TIMKEN High precision angular contact bearing 3MM9328WICRDUL

  • ERIKS:13168008
  • Manufacturer:087796262690
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€3,525.34/ pieceexcl. VAT

€4,265.66incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
140 mm
Outer Diameter
190 mm
Width
48 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings